AVDR4SS4 - 2X1.38 SS VNT Drain

Nvent Hoffman

  • $220.58 (Each)
  • $220.58 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AVDR4SS4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AVDR4SS4
Description
2X1.38 SS VNT Drain
H2OMIT Vent Drain, 2.64X1.38X1.38, SS Type 304
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Blowers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
40101902 - Dehumidifiers
UPC/GTIN
783510177645 / 00783510177645
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Other Links
 
 
AVDR4SS4 - Other
 
AVDR4SS4 - Other
 
AVDR4SS4 - Other
Images
 
 
AVDR4SS4 - Small Image
 
AVDR4SS4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Descriptions
Description
2X1.38 SS VNT DRAIN
Product Type
Vent Drain Type 4 Stainless
Features
H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture into the enclosure.
extra long description
NVENT HOF AVDR4SS4 VENT DRAIN TYPE
Long Description
H2Omit Vent Drain, 2.64x1.38x1.38, SS Type 304
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AVDR4SS4
GTIN
00783510177645
UPC
783510177645
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Cooling Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Hygienic Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat