CP1212 - 10.2X10.2 PNTD STL PNL

Nvent Hoffman

  • $33.34 (Each)
  • $33.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP1212
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP1212
Description
10.2X10.2 PNTD STL PNL
Concept Panel, Fits 12.00X12.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN
783510785109 / 8713574247697 / 00783510785109
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.34 (Each)
Resources
Images
 
 
CP1212 - Small Image
 
CP1212 - Large Image
Other Links
 
 
CP1212 - Other
 
CP1212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Height
10.2
Width
10.2
Size
fits 12.00x12.00 in
Descriptions
Description
10.2X10.2 PNTD STL PNL
Product Type
Panel 10.20X10.20 Fits 12.00X1
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Long Description
Concept Panel, fits 12.00x12.00 inch Enclosure, White, Mild Steel
extra long description
NVENT HOF CP1212 Panel 10.20x10.20
Manufacturer Information
Manufacturers Part Number
CP1212
Brand
Nvent Hoffman
GTIN
00783510785109
UPC
783510785109
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat