CP1612 - 14.2X10.2 PNTD STL PNL

Nvent Hoffman

  • $39.99 (Each)
  • $39.99 (Each)
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
CP1612
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP1612
Description
14.2X10.2 PNTD STL PNL
Panel, Steel, Painted, White, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510785208 / 00783510785208
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
CP1612 - Small Image
 
CP1612 - Large Image
 
CP1612 - Small Image
 
CP1612 - Large Image
Specifications Sheets
 
 
CP1612 - Specification Sheet
Other Links
 
 
CP1612 - Other
 
CP1612 - Other
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
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Width
10.2
Height
14.2
Size
fits 16.00x12.00 in
Descriptions
Product Type
Panel
Long Description
Panel, Steel, Painted, White, 3.5 lb
Features
These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Short Description
28.2X28.2 Panel, Steel, Painted
Description
14.2X10.2 PNTD STL PNL
extra long description
NVENT HOF CP1612 Panel 14.20x10.20
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP1612
GTIN
00783510785208
UPC
783510785208
Taxonomies, Classifications, and Categories
Type
Painted Steel
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CP1612.
Jump To:

Similar Items

Similar items are close alternatives to CP1612, though they may not be 100% alike.

Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat ...
  • Our Part #: 1612P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1612P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.85) ·
1612P - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CP1612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EP1612 Hammond Manufacturing 00623980914626
CP1612 nVent-Thermal Management 00783510785208
NP1612C Wiegmann 00786725860333

* All prices subject to change.

Begin Live Chat