CP2020 - 18.2X18.2 PNTD STL PNL

Nvent Hoffman

  • $104.07 (Each)
  • $104.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP2020
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP2020
Description
18.2X18.2 PNTD STL PNL
Concept Panel, Fits 20.00X20.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510785505 / 00783510785505
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.07 (Each)
Resources
Images
 
 
CP2020 - Small Image
 
CP2020 - Large Image
Other Links
 
 
CP2020 - Other
 
CP2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Height
18.2
Width
18.2
Size
fits 20.00x20.00 in
Descriptions
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Product Type
Panel 18.20X18.20 Fits 20.00X2
Description
18.2X18.2 PNTD STL PNL
extra long description
NVENT HOF CP2020 Panel 18.20x18.20
Long Description
Concept Panel, fits 20.00x20.00 inch Enclosure, White, Mild Steel
Manufacturer Information
Manufacturers Part Number
CP2020
Brand
Nvent Hoffman
GTIN
00783510785505
UPC
783510785505
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat