CP2420 - 22.2X18.2 PNTD STL PNL

Nvent Hoffman

  • $136.44 (Each)
  • $136.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP2420
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP2420
Description
22.2X18.2 PNTD STL PNL
Concept Panel, Fits 24.00X20.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510785703 / 00783510785703
Weight per unit
12.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.44 (Each)
Resources
Images
 
 
CP2420 - Small Image
 
CP2420 - Large Image
Other Links
 
 
CP2420 - Other
 
CP2420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Width
18.2
Height
22.2
Size
fits 24.00x20.00 in
Descriptions
Product Type
Panel 22.20X18.20 Fits 24.00X2
Description
22.2X18.2 PNTD STL PNL
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Long Description
Concept Panel, fits 24.00x20.00 inch Enclosure, White, Mild Steel
extra long description
NVENT HOF CP2420 Panel 22.20x18.20
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP2420
GTIN
00783510785703
UPC
783510785703
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight per each
12.76
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat