CP4236 - 40.2X34.2 PNTD STL PNL

Nvent Hoffman

  • $368.32 (Each)
  • $368.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP4236
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP4236
Description
40.2X34.2 PNTD STL PNL
Concept Panel, Fits 42.00X36.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510786908 / 00783510786908
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.32 (Each)
Resources
Images
 
 
CP4236 - Large Image
 
CP4236 - Small Image
Other Links
 
 
CP4236 - Other
 
CP4236 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 42.00x36.00 in
Width
34.2
Height
40.2
Descriptions
Description
40.2X34.2 PNTD STL PNL
Product Type
Panel 40.20X34.20 Fits 42.00X3
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
extra long description
NVENT HOF CP4236 Panel 40.20x34.20
Long Description
Concept Panel, fits 42.00x36.00 inch Enclosure, White, Mild Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP4236
GTIN
00783510786908
UPC
783510786908
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat