CSD202010LG - 20X20X10 N4/12 LT Gry HC

Nvent Hoffman

  • $621.38 (Each)
  • $621.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD202010LG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD202010LG
Description
20X20X10 N4/12 LT Gry HC
Concept Single-Door Enclosure, 20.00X20.00X10.00, LT Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510376192 / 00783510376192
Weight per unit
31.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.38 (Each)
Resources
Images
 
 
CSD202010LG - Small Image
 
CSD202010LG - Large Image
Other Links
 
 
CSD202010LG - Other
 
CSD202010LG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
RAL 7035
Color
Light Gray
Finish
Powder Coated
Dimensions and Weight
Height
20
Width
20
Size
20.00x20.00x10.00 in
Depth
10
Descriptions
Description
20X20X10 N4/12 LT GRY HC
Product Type
Wall-Mount Type 4, 12 Enclosure
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
extra long description
NVENT HOF CSD202010LG Wall-Mount Ty
Long Description
Concept Single-Door Enclosure, 20.00x20.00x10.00, Lt Gray, Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD202010LG
GTIN
00783510376192
UPC
783510376192
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
31.1
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat