CSD20208 - 20X20X8 N4/12 WM HC

Nvent Hoffman

  • $605.23 (Each)
  • $605.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD20208
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD20208
Description
20X20X8 N4/12 WM HC
Concept Single-Door Enclosure, 20.00X20.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510774202 / 00783510774202
Weight per unit
28.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.23 (Each)
Resources
Other Links
 
 
CSD20208 - Other
 
CSD20208 - Other
Images
 
 
CSD20208 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
20
Size
20.00x20.00x8.00 in
Depth
8
Height
20
Descriptions
Description
20X20X8 N4/12 WM HC
Product Type
Enclosure 20.00X20.00X8.00
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
extra long description
NVENT HOF CSD20208 Enclosure 20.00x
Long Description
Concept Single-Door Enclosure, 20.00x20.00x8.00, Gray, Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD20208
GTIN
00783510774202
UPC
783510774202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
28.7999
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat