CSD30308 - 30X30X8 N4/12 WM HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD30308
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD30308
Description
30X30X8 N4/12 WM HC
Wall-Mount Enclosure, Steel, Wall Mount, Gray, Ansi 61 Gray, 30 In Overall Width, 30 In Overall Length, 8 In Overall Height, 65 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510775001 / 00783510775001
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSD30308 - Small Image
 
CSD30308 - Large Image
 
CSD30308 - Large Image
Specifications Sheets
 
 
CSD30308 - Specification Sheet
Other Links
 
 
CSD30308 - Other
 
CSD30308 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
30 in
Height
30
Width
30
Size
30.00x30.00x8.00 in
Depth
8
Descriptions
Description
30X30X8 N4/12 WM HC
Product Type
Wall-Mount Enclosure
Long Description
Wall-Mount Enclosure, Steel, Wall Mount, Gray, ANSI 61 Gray, 30 in Overall Width, 30 in Overall Length, 8 in Overall Height, 65 lb
Short Description
30X30X8 Wall-Mount Enclosure, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
extra long description
NVENT HOF CSD30308 Enclosure 30.00x
Additional Information
Enclosure Type
NEMA 4;NEMA 12
Mounting Type
Wall Mount
Finish/Coating
ANSI 61 Gray
ip rating
IP66
Overall Width
30 in
Overall Height
8 in;203 mm
Standards Met
UL 508A Listed Type 4, 12 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12;File No. E61997;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD30308
GTIN
00783510775001
UPC
783510775001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
65 lb
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
Machine Control
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat