CSD36248 - 36X24X8 N4/12 WM HC

Nvent Hoffman

  • $854.01 (Each)
  • $854.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD36248
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD36248
Description
36X24X8 N4/12 WM HC
Concept Single-Door Enclosure, 36.00X24.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510775100 / 00783510775100
Weight per unit
57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$854.01 (Each)
Resources
Images
 
 
CSD36248 - Large Image
 
CSD36248 - Small Image
Other Links
 
 
CSD36248 - Other
 
CSD36248 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
24
Height
36
Size
36.00x24.00x8.00 in
Depth
8
Descriptions
Description
36X24X8 N4/12 WM HC
Product Type
Enclosure 36.00X24.00X8.00
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Long Description
Concept Single-Door Enclosure, 36.00x24.00x8.00, Gray, Steel
extra long description
NVENT HOF CSD36248 Enclosure 36.00x
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD36248
GTIN
00783510775100
UPC
783510775100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
57
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat