CSPB3624 - 33.72X21.75 Swngout PNL

Nvent Hoffman

  • $355.39 (Each)
  • $355.39 (Each)
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
CSPB3624
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSPB3624
Description
33.72X21.75 Swngout PNL
Concept Swing-Out Panel, Fits 36.00X24.00, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510165048 / 00783510165048
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.39 (Each)
Resources
Other Links
 
 
CSPB3624 - Other
 
CSPB3624 - Other
 
CSPB3624 - Other
Images
 
 
CSPB3624 - Small Image
 
CSPB3624 - Large Image
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
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 36.00x24.00 in
Descriptions
Features
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter C
Product Type
Panel, Swing Out, 36X24
Description
33.72X21.75 SWNGOUT PNL
extra long description
NVENT HOF CSPB3624 Panel, Swing out
Long Description
Concept Swing-Out Panel, fits 36.00x24.00, White, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSPB3624
GTIN
00783510165048
UPC
783510165048
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
23.5
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Arc Flash Safety; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat