CWHPT0 - Padlocking Handle

Nvent Hoffman

  • $233.69 (Each)
  • $233.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWHPT0
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CWHPTO
Description
Padlocking Handle
Handle Concept Padlock Type 3, 4, 4X, 12, 3.54X1.00X1.57, Black, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510794101 / 00783510794101
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.69 (Each)
Resources
Images
 
 
CWHPT0 - Small Image
 
CWHPT0 - Large Image
Other Links
 
 
CWHPT0 - Other
 
CWHPT0 - Other
 
CWHPT0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Black
Finish
Powder Coated
Descriptions
Product Type
Padlock Handle #5210207K18
Description
PADLOCKING HANDLE
Long Description
Handle Concept Padlock Type 3, 4, 4X, 12, 3.54x1.00x1.57, Black, Mild Steel
extra long description
NVENT HOF CWHPTO Padlock handle #5
Features
Handles replace the standard slotted insert on all Concept wall-mount enclosures.
Manufacturer Information
Manufacturers Part Number
CWHPTO
Brand
Nvent Hoffman
GTIN
00783510794101
UPC
783510794101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat