E19SWM12U24 - Open Frame Wall Mount Black Steel 12U Rack

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E19SWM12U24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E19SWM12U24
Description
Open Frame Wall Mount Black Steel 12U Rack
Versarack Wall-Mount Open Frame Rack, 27.80X20.91X24.29, Black, Steel
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Distribution Frames & Racks Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
43223308 - Network system equipment rack
UPC/GTIN
783510261634 / 00783510261634
Weight per unit
63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E19SWM12U24 - Small Image
 
E19SWM12U24 - Large Image
Other Links
 
 
E19SWM12U24 - Other
 
E19SWM12U24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Jet Black
Finish
Powder Coated
Color Code
RAL 9005
Dimensions and Weight
Thickness
12
Width
20.91
Depth
24.29
Height
27.8
Descriptions
extra long description
NVENT HOF E19SWM12U24 Swing Out Rac
Features
VersaRack Wall-Mount Open Frame Rack is used for wall mounting and securing 19-inch rack equipment for Telecommunication Rooms and other locations. The rack provides for either left or right hinging to accommodate a variety of applications. These open frame racks are ideal for high-density cabling application. VersaRack is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications.
Description
OPEN FRAME WALL MOUNT BLACK STEEL 12U RACK
Product Type
Swing Out Rack 12U 24IN BLK
Long Description
VersaRack Wall-Mount Open Frame Rack, 27.80x20.91x24.29, Black, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E19SWM12U24
GTIN
00783510261634
UPC
783510261634
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Open frame racks
Packaging
Weight per each
63
Carton
1
Uses, Certifications, and Standards
Application
Networking, Storage and Data Center
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat