E2PBGSS - PB Enclosure, Bulletin PB

Nvent Hoffman

  • $449.53 (Each)
  • $449.53 (Each)

Available from manufacturer.
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
E2PBGSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBGSS
Description
PB Enclosure, Bulletin PB
Pushbutton Screw Cover Type 4X, 2PBX22.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510594008 / 00783510594008
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$449.53 (Each)
Stock Availability
Lee's Summit
0
Lenexa
0
All Stores
0
Resources
Images
 
 
E2PBGSS - Small Image
 
E2PBGSS - Large Image
Other Links
 
 
E2PBGSS - Other
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
Stainless Steel;Stainless Steel 304
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Depth
2.75
Height
5.75
Size
2PB x 22.5mm
Width
3.25
Descriptions
Description
PB ENCLOSURE, BULLETIN PB
Extra Long Description
NVENT HOF E2PBGSS 2 PB Enclosure 5.
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Long Description
Pushbutton Screw Cover Type 4X, 2PBx22.5mm, SS304
Product Type
2 PB Enclosure 5.75X3.25X2.75
Short Description
2 PB Enclosure 5.75x3.25x2.75
Additional Information
Ip Rating
IP66
Number Of Holes
2
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBGSS
GTIN
00783510594008
UPC
783510594008
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Terminal and Junction Boxes
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments;Hygienic Environments
Nema Rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E2PBGSS.
Jump To:

Similar Items

Similar items are close alternatives to E2PBGSS, though they may not be 100% alike.

Cross Referenced

These items are similar to E2PBGSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB2MSS Eaton B-Line 00782051138146
1435MSSB Hammond Manufacturing 00623980153612
E2PBGSS nVent-Thermal Management 00783510594008

* All prices subject to change.

Begin Live Chat