E2PBSS - 5.75X3.25X2.75 N4X 2H PB

Nvent Hoffman

  • $442.96 (Each)
  • $442.96 (Each)

  • $5,315.52 (Per 12)

Available from manufacturer.
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
E2PBSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBSS
Description
5.75X3.25X2.75 N4X 2H PB
Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510596200 / 00783510596200
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.96 (Each)
Standard Packaging
$5,315.52 (Per 12)
Stock Availability
Bryan-College Station
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
E2PBSS - Small Image
 
E2PBSS - Large Image
Other Links
 
 
E2PBSS - Other
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
Stainless Steel;Stainless Steel 304
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Depth
2.75
Height
5.75
Size
2PB x 30.5mm
Width
3.25
Descriptions
Description
5.75X3.25X2.75 N4X 2H PB
Extra Long Description
NVENT HOF E2PBSS 2 PB Enclosure 5.7
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Long Description
Pushbutton Screw Cover Type 4X, 2PBx30.5mm, SS304
Product Type
2 PB Enclosure 5.75X3.25X2.75
Short Description
2 PB Enclosure 5.75x3.25x2.75
Additional Information
Ip Rating
IP66
Number Of Holes
2
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBSS
GTIN
00783510596200
UPC
783510596200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Terminal and Junction Boxes
Packaging
Weight per each
25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments;Hygienic Environments
Nema Rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E2PBSS.
Jump To:

Similar Items

Similar items are close alternatives to E2PBSS, though they may not be 100% alike.

Cross Referenced

These items are similar to E2PBSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1435SSB Hammond Manufacturing 00623980410029
E2PBSS nVent-Thermal Management 00783510596200
PBSS2 Wiegmann 00786725433100
10250TN34 Eaton 00782113224763
P30EMS024 Siemens 00754554030173
PB1EK2 Westinghouse n/a

* All prices subject to change.

Begin Live Chat