E2PBXSS - 6X4X4.75 N4X SS4 Extra DP 30.5 2H PB

Nvent Hoffman

  • $533.07 (Each)
  • $533.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E2PBXSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBXSS
Description
6X4X4.75 N4X SS4 Extra DP 30.5 2H PB
Extra-Deep Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510593605 / 00783510593605
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.07 (Each)
Resources
Images
 
 
E2PBXSS - Small Image
 
E2PBXSS - Large Image
Other Links
 
 
E2PBXSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Size
2PB x 30.5mm
Width
4
Depth
4.75
Height
6
Descriptions
Product Type
2 PB Enclosure 6.00X4.00X4.75
Description
6X4X4.75 N4X SS4 EXTRA DP 30.5 2H PB
Features
Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.
extra long description
NVENT HOF E2PBXSS 2 PB Enclosure 6.
Long Description
Extra-Deep Pushbutton Screw Cover Type 4X, 2PBx30.5mm, SS304
Additional Information
Number of Holes
2
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBXSS
GTIN
00783510593605
UPC
783510593605
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Hygienic Environments; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat