EXE16168SS61 - 16X16X8 N4X Exe SS6 HC

Nvent Hoffman

  • $3682.86 (Each)
  • $3,682.86 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXE16168SS61
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
EXE16168SS61
Description
16X16X8 N4X Exe SS6 HC
Zonex Atex- and Iecex-Certified Exe Design Type 4X, 16X16X8, Brushed, SS 316
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510214821 / 00783510214821
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,682.86 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
EXE16168SS61 - Small Image
 
EXE16168SS61 - Large Image
Other Links
 
 
EXE16168SS61 - Other
 
EXE16168SS61 - Other
 
EXE16168SS61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
SS Type 316;Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Height
16
Width
16
Size
16.00x16.00x8.00 in
Descriptions
Description
16X16X8 N4X EXE SS6 HC
Features
Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Long Description
ZonEx ATEX- and IECEx-Certified EXE Design Type 4X, 16x16x8, Brushed, SS 316
Product Type
Encl Zonex Atex Iecex Exe DS 16X16X8IN.
extra long description
NVENT HOF EXE16168SS61 Encl ZonEx A
Short Description
316SS HC HAZ LOC EXE 1-GP INCH
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
EXE16168SS61
GTIN
00783510214821
UPC
783510214821
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Hazardous Location Enclosures
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Hazardous Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat