F1010GCP - 10X10 N1 CLS PLT, Ko

Nvent Hoffman

  • $27.60 (Each)
  • $27.60 (Each)

  • $138.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1010GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010GCP
Description
10X10 N1 CLS PLT, Ko
Closure Plate Layin Wireway With Knockouts, 10.00X10.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510467203 / 00783510467203
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.60 (Each)
Standard Packaging
$138.00 (Per 5)
Resources
Images
 
 
F1010GCP - Small Image
 
F1010GCP - Large Image
Other Links
 
 
F1010GCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
10
Descriptions
Description
10X10 N1 CLS PLT,KO
Product Type
Closure Plate With Knock-Outs
extra long description
NVENT HOF F1010GCP Closure plate wi
Features
Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run.
Long Description
Closure Plate LayIn Wireway with knockouts, 10.00x10.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010GCP
GTIN
00783510467203
UPC
783510467203
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
2.5999
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat