F1212GCP - 12X12 N1 Wway End Cap

Nvent Hoffman

  • $34.64 (Each)
  • $34.64 (Each)

  • $173.20 (Per 5)
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
F1212GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212GCP
Description
12X12 N1 Wway End Cap
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 In Overall Height, 12 In Overall Length, 0.75 In Overall Width, 18.5 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510519506 / 00783510519506
Weight per unit
18.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.64 (Each)
Standard Packaging
$173.20 (Per 5)
Resources
Images
 
 
F1212GCP - Small Image
 
F1212GCP - Large Image
 
F1212GCP - Large Image
Other Links
 
 
F1212GCP - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Painted Steel
Color Code
ANSI 61
Dimensions and Weight
Overall Length
12 in;305 mm
Height
12
Width
2.5
Descriptions
Product Type
Closure Plate
Description
12X12 N1 WWAY END CAP
Long Description
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 in Overall Height, 12 in Overall Length, 0.75 in Overall Width, 18.5 lb
Features
Closes the end of a wireway section or run.
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray
extra long description
NVENT HOF F1212GCP Closure Plate wi
Additional Information
Made in USA
yes
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
12 in;305 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
5 PK;1 CT
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1212GCP
GTIN
00783510519506
UPC
783510519506
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
18.5 lb
Weight per each
18.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1212GCP.
Jump To:

Similar Items

Similar items are close alternatives to F1212GCP, though they may not be 100% alike.

End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 In Overall Height, 12 In O...
  • Our Part #: 1212E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212E
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
1212E - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 1212E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212 E
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($335.90) ·
1212E - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F1212GCP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1212E Eaton B-Line 00782051108903
1212HSE Eaton B-Line 00782051479560
CWCP12 Hammond Manufacturing 00623980006390
1212GE Milbank 00784572101616
F1212GCP nVent-Thermal Management 00783510519506
1212E Unity Manufacturing 00761515108901
E1212NK Wiegmann 00786725395354
LDB12CPKO Capital Tristate 00785901119418

* All prices subject to change.

Begin Live Chat