F44BK60 - 4X4X60 BLT-On Barr Kit

Nvent Hoffman

  • $86.34 (Each)
  • $86.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44BK60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44BK60
Description
4X4X60 BLT-On Barr Kit
Barrier Divider Wireway Kit Bolt-On, Fits 4.00X4.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510195700 / 00783510195700
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.34 (Each)
Resources
Other Links
 
 
F44BK60 - Other
 
F44BK60 - Other
 
F44BK60 - Other
Images
 
 
F44BK60 - Small Image
 
F44BK60 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
2.52
Descriptions
Product Type
Barrier Kit, Bolt-On 60in
Description
4X4X60 BLT-ON BARR KIT
Features
Divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws. Sealing washers are included.
extra long description
NVENT HOF F44BK60 Barrier Kit, bolt
Long Description
Barrier Divider Wireway Kit Bolt-On, fits 4.00x4.00, Gray, Mild Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44BK60
GTIN
00783510195700
UPC
783510195700
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Industrial Feed-Through Wireway
Packaging
Weight per each
6.4
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat