F44G24 - 4X4X24 N1 STRT SCT HC

Nvent Hoffman

  • $35.08 (Each)
  • $35.08 (Each)

  • $140.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44G24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G24
Description
4X4X24 N1 STRT SCT HC
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 4 In Overall Height, 24 In Overall Length, 4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510521806 / 00783510521806
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.08 (Each)
Standard Packaging
$140.32 (Per 4)
Resources
Images
 
 
F44G24 - Small Image
 
F44G24 - Large Image
 
F44G24 - Large Image
Specifications Sheets
 
 
F44G24 - Specification Sheet
Other Links
 
 
F44G24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Hinged Cover
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Overall Length
24 in;610 mm
Height
4
Width
4
Descriptions
Product Type
Lay-In Wireway
Description
4X4X24 N1 STRT SCT HC
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 4 in Overall Height, 24 in Overall Length, 4 in Overall Width
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 4 x 4 in, Gray
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G24 24.00in Straight S
Additional Information
fitting type
Lay-In Wireway
Overall Width
4 in;102 mm
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
4 in;102 mm
Knockouts
NO
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G24
GTIN
00783510521806
UPC
783510521806
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
7.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat