F44G24 - 4X4X24 N1 STRT SCT HC

Nvent Hoffman

  • $35.08 (Each)
  • $35.08 (Each)

  • $140.32 (Per 4)
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
F44G24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G24
Description
4X4X24 N1 STRT SCT HC
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 4 In Overall Height, 24 In Overall Length, 4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510521806 / 00783510521806
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.08 (Each)
Standard Packaging
$140.32 (Per 4)
Resources
Images
 
 
F44G24 - Small Image
 
F44G24 - Large Image
 
F44G24 - Large Image
Specifications Sheets
 
 
F44G24 - Specification Sheet
Other Links
 
 
F44G24 - Other
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
Steel
Cover Type
Hinged Cover
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Overall Length
24 in;610 mm
Height
4
Width
4
Descriptions
Product Type
Lay-In Wireway
Description
4X4X24 N1 STRT SCT HC
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 4 in Overall Height, 24 in Overall Length, 4 in Overall Width
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 4 x 4 in, Gray
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G24 24.00in Straight S
Additional Information
fitting type
Lay-In Wireway
Overall Width
4 in;102 mm
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
4 in;102 mm
Knockouts
NO
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G24
GTIN
00783510521806
UPC
783510521806
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
7.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F44G24.
Jump To:

Cross Referenced

These items are similar to F44G24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4424HW Austin Electrical Enclosures 00707353025031
AB-4424HWG Austin Electrical Enclosures 00707353025635
4424HSNK Eaton B-Line 00782051479003
2-44HWP E-Box 00806101012054
4424-GHC1-NK Milbank 00784572106390
F44G24 nVent-Thermal Management 00783510521806
4424GNK Unity Manufacturing 00761515101025
HS442NK Wiegmann 00786725609352

* All prices subject to change.

Begin Live Chat