F44G36WK - 4X4X36 N1 STRT SCT HC, Ko

Nvent Hoffman

  • $55.39 (Each)
  • $55.39 (Each)

  • $221.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44G36WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G36WK
Description
4X4X36 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X36, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529208 / 00783510529208
Weight per unit
45.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.39 (Each)
Standard Packaging
$221.56 (Per 4)
Resources
Images
 
 
F44G36WK - Small Image
 
F44G36WK - Large Image
Other Links
 
 
F44G36WK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Style
Liftoff Cover with Knockouts
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
36.00IN Straight Section / Ko
Description
4X4X36 N1 STRT SCT HC,KO
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G36WK 36.00in Straight
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x36, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G36WK
GTIN
00783510529208
UPC
783510529208
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
45.8
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat