F44G60WK - 4X4X60 N1 STRT SCT HC.Ko

Nvent Hoffman

  • $76.02 (Each)
  • $76.02 (Each)

  • $304.08 (Per 4)
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
F44G60WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G60WK
Description
4X4X60 N1 STRT SCT HC.Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X60, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529406 / 00783510529406
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.02 (Each)
Standard Packaging
$304.08 (Per 4)
Resources
Images
 
 
F44G60WK - Small Image
 
F44G60WK - Large Image
Other Links
 
 
F44G60WK - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover with Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
60.00IN Straight Section / Ko
Description
4X4X60 N1 STRT SCT HC.KO
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x60, Gray, Steel
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G60WK 60.00in Straight
Additional Information
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G60WK
GTIN
00783510529406
UPC
783510529406
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
72
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F44G60WK.
Jump To:

Cross Referenced

These items are similar to F44G60WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460HWGK Austin Electrical Enclosures 00707353030035
4460 HS Eaton B-Line 00782051477979
4460HS Eaton B-Line 00078205147790
5-44HWPKO E-Box 00806101012627
CWST460 Hammond Manufacturing 00623980261850
4460-GHC1 Milbank 00784572106628
F44G60WK nVent-Thermal Management 00783510529406
4460G Unity Manufacturing 00761515101308
HS445 Wiegmann 00786725609604
460HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat