F44G90E - 4X4 90D N1 Wway Elb

Nvent Hoffman

  • $70.27 (Each)
  • $70.27 (Each)

  • $281.08 (Per 4)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44G90E
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G90E
Description
4X4 90D N1 Wway Elb
Elbow 90-Degree Lay-In Wireway, 4.00X4.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510525200 / 00783510525200
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.27 (Each)
Standard Packaging
$281.08 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F44G90E - Small Image
 
F44G90E - Large Image
Other Links
 
 
F44G90E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Painted;Powder Coat
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
90 Elbow
Description
4X4 90D N1 WWAY ELB
Long Description
Elbow 90-Degree Lay-in Wireway, 4.00x4.00, Gray, Mild Steel
Features
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
extra long description
NVENT HOF F44G90E 90 Elbow
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G90E
GTIN
00783510525200
UPC
783510525200
Taxonomies, Classifications, and Categories
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway;Elbow
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
2
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat