F44GCPNKGV - 4X4 N1 GLV End PLT

Nvent Hoffman

  • $9.77 (Each)
  • $9.77 (Each)

  • $156.32 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GCPNKGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GCPNKGV
Description
4X4 N1 GLV End PLT
Closure Plate, 4.00X4.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510883508 / 00783510883508
Weight per unit
6.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Standard Packaging
$156.32 (Per 16)
Resources
Images
 
 
F44GCPNKGV - Small Image
 
F44GCPNKGV - Large Image
Other Links
 
 
F44GCPNKGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Unpainted
Finish
Galvanized
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
Closure Plate W/O Knockouts
Description
4X4 N1 GLV END PLT
Features
Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.
extra long description
NVENT HOF F44GCPNKGV Closure Plate
Long Description
Closure Plate, 4.00x4.00, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F44GCPNKGV
Brand
Nvent Hoffman
GTIN
00783510883508
UPC
783510883508
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
6.88
Carton
1
Package
16
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat