F44GT - WW, Type 1, Flush Tee/ 90 Deg, Bulletin F40PF (Typ

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GT
Description
WW, Type 1, Flush Tee/ 90 Deg, Bulletin F40PF (Typ
Flush Tee 90-Degree, 4.00X4.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510891602 / 00783510891602
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F44GT - Small Image
 
F44GT - Large Image
Other Links
 
 
F44GT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
4
Descriptions
Product Type
Tee Fitting 4X4
Description
WW, TYPE 1, FLUSH TEE/ 90 DEG, BULLETIN F40PF (TYP
Features
Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
extra long description
NVENT HOF F44GT Tee Fitting 4x4
Long Description
Flush Tee 90-Degree, 4.00x4.00, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44GT
GTIN
00783510891602
UPC
783510891602
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
TEE
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat