F66G12 - 6X6X12 N1 HC STRT SCTN

Nvent Hoffman

  • $43.99 (Each)
  • $43.99 (Each)
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
F66G12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G12
Description
6X6X12 N1 HC STRT SCTN
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510523404 / 00783510523404
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.99 (Each)
Resources
Images
 
 
F66G12 - Large Image
 
F66G12 - Small Image
Other Links
 
 
F66G12 - Other
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
MILD STEEL
Material, Color, and Finish
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Width
6
Height
6 in
Descriptions
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Product Type
12.00IN Straight Section
Description
6X6X12 N1 HC STRT SCTN
extra long description
NVENT HOF F66G12 12.00in Straight S
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 6x6x12, Gray, Steel
Additional Information
Knockouts
NO
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G12
GTIN
00783510523404
UPC
783510523404
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66G12.
Jump To:

Cross Referenced

These items are similar to F66G12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6612 HSNK Eaton B-Line 00782051479065
6612HSNK Eaton B-Line 00078205147905
1-66HWP E-Box 00806101012139
6612-GHC1-NK Milbank 00784572107717
F66G12 nVent-Thermal Management 00783510523404
6612GNK Unity Manufacturing 00761515102428
HS661NK Wiegmann 00786725609956

* All prices subject to change.

Begin Live Chat