F66G24 - 6X6X24 N1 HC STRT SCT

Nvent Hoffman

  • $56.38 (Each)
  • $56.38 (Each)

  • $225.52 (Per 4)
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
F66G24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G24
Description
6X6X24 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 43.52 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510523503 / 00783510523503
Weight per unit
43.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.38 (Each)
Standard Packaging
$225.52 (Per 4)
Resources
Images
 
 
F66G24 - Small Image
 
F66G24 - Large Image
 
F66G24 - Large Image
Other Links
 
 
F66G24 - Other
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
Steel
Cover Type
Hinged Cover
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Overall Length
24 in;610 mm
Height
6
Width
6
Descriptions
Product Type
Lay-In Wireway
Description
6X6X24 N1 HC STRT SCT
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 43.52 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F66G24 24.00in Straight S
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G24
GTIN
00783510523503
UPC
783510523503
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight
43.52 lb
Weight per each
43.52
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66G24.
Jump To:

Similar Items

Similar items are close alternatives to F66G24, though they may not be 100% alike.

6X6X24 N1 WW NK
  • Our Part #: 6624GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624GNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.67) ·
6624GNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.67

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 6624HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 2 ($94.02) ·
6624HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.01

Each

QTY:
Each
Add
6X24X6 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 6624GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.91) ·
6624GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66G24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6624 HSNK Eaton B-Line 00782051479089
6624HSNK Eaton B-Line 00078205147905
2-66HWP E-Box 00806101012146
6624-GHC1-NK Milbank 00784572107854
F66G24 nVent-Thermal Management 00783510523503
6624GNK Unity Manufacturing 00761515102626
HS662NK Wiegmann 00786725610051

* All prices subject to change.

Begin Live Chat