F66G36 - 6X6X36 N1 HC STRT SCT

Nvent Hoffman

  • $83.99 (Each)
  • $83.99 (Each)

  • $335.96 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66G36
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G36
Description
6X6X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510523602 / 00783510523602
Weight per unit
69.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.99 (Each)
Standard Packaging
$335.96 (Per 4)
Resources
Images
 
 
F66G36 - Small Image
 
F66G36 - Large Image
 
F66G36 - Large Image
Other Links
 
 
F66G36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Overall Length
36 in;914 mm
Height
6
Width
6
Descriptions
Product Type
Lay-In Wireway
Description
6X6X36 N1 HC STRT SCT
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 in Overall Height, 36 in Overall Length, 6 in Overall Width, 69.1999 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 36 x 6 x 6 in
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F66G36 36.00in Straight S
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G36
GTIN
00783510523602
UPC
783510523602
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight
69.1999 lb
Weight per each
69.1999
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat