F66GCPNKGV - 6X6 N1 GLV BLNK Closure PLT

Nvent Hoffman

  • $13.83 (Each)
  • $13.83 (Each)

  • $221.28 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66GCPNKGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66GCPNKGV
Description
6X6 N1 GLV BLNK Closure PLT
Closure Plate, Lay-In Wireway, Aluminum/Black, Steel, Gray, 6 In Overall Height, 6 In Overall Length, 0.75 In Overall Width, 14.72 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510886400 / 00783510886400
Weight per unit
14.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.83 (Each)
Standard Packaging
$221.28 (Per 16)
Resources
Images
 
 
F66GCPNKGV - Large Image
 
F66GCPNKGV - Small Image
 
F66GCPNKGV - Large Image
Other Links
 
 
F66GCPNKGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Aluminum/Black
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6
Width
6
Descriptions
Product Type
Closure Plate
Description
6X6 N1 GLV BLNK CLOSURE PLT
Features
Closes the end of a wireway section or run.
Long Description
Closure Plate, Lay-In Wireway, Aluminum/Black, Steel, Gray, 6 in Overall Height, 6 in Overall Length, 0.75 in Overall Width, 14.72 lb
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized
extra long description
NVENT HOF F66GCPNKGV Closure Plate
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
6 in;152 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
16 PK;1 CT
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66GCPNKGV
GTIN
00783510886400
UPC
783510886400
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
14.72 lb
Weight per each
14.72
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat