F88G90E - 8X8 N1 90D Elb

Nvent Hoffman

  • $128.81 (Each)
  • $128.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88G90E
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G90E
Description
8X8 N1 90D Elb
Elbow 90-Degree Lay-In Wireway, 8.00X8.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510527808 / 00783510527808
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.81 (Each)
Resources
Images
 
 
F88G90E - Small Image
 
F88G90E - Large Image
Other Links
 
 
F88G90E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
90 Elbow
Description
8X8 N1 90D ELB
Features
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
extra long description
NVENT HOF F88G90E 90 Elbow
Long Description
Elbow 90-Degree Lay-in Wireway, 8.00x8.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
F88G90E
Brand
Nvent Hoffman
GTIN
00783510527808
UPC
783510527808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
ELBOW
Packaging
Weight per each
17.2
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat