F88G90E - 8X8 N1 90D Elb

Nvent Hoffman

  • $128.81 (Each)
  • $128.81 (Each)

Availability: Currently Out Of Stock
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
F88G90E
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G90E
Description
8X8 N1 90D Elb
Elbow 90-Degree Lay-In Wireway, 8.00X8.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510527808 / 00783510527808
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.81 (Each)
Resources
Images
 
 
F88G90E - Small Image
 
F88G90E - Large Image
Other Links
 
 
F88G90E - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
90 Elbow
Description
8X8 N1 90D ELB
Features
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
extra long description
NVENT HOF F88G90E 90 Elbow
Long Description
Elbow 90-Degree Lay-in Wireway, 8.00x8.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
F88G90E
Brand
Nvent Hoffman
GTIN
00783510527808
UPC
783510527808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
ELBOW
Packaging
Weight per each
17.2
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F88G90E.
Jump To:

Similar Items

Similar items are close alternatives to F88G90E, though they may not be 100% alike.

Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, 8" X 8" Combo Open...
  • Our Part #: 88LC0MB0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88LCOMBO
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.67) ·
88LC0MB0 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F88G90E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88L90G Austin Electrical Enclosures 00707353023389
88LCOMBO Eaton B-Line 00782051110104
88LSIDE Eaton B-Line 00782051124507
CWEL890 Hammond Manufacturing 00623980262215
88L90C Milbank 00784572109933
88L90S Milbank 00784572109940
F88G90E nVent-Thermal Management 00783510527808
88L Unity Manufacturing 00761515110102
L080890 Wiegmann 00786725393558

* All prices subject to change.

Begin Live Chat