F88GCPNK - 8X8 N1END PLT, No Ko

Nvent Hoffman

  • $22.16 (Each)
  • $22.16 (Each)

  • $354.56 (Per 16)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88GCPNK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88GCPNK
Description
8X8 N1END PLT, No Ko
Closure Plate Layin Wireway Without Knockouts, 8.00X8.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510528409 / 00783510528409
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.16 (Each)
Standard Packaging
$354.56 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
F88GCPNK - Small Image
 
F88GCPNK - Large Image
Other Links
 
 
F88GCPNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coat
Dimensions and Weight
Height
8
Width
2.5
Descriptions
Description
8X8 N1END PLT, NO KO
Extra Long Description
NVENT HOF F88GCPNK Plate Closure no
Features
Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run.
Long Description
Closure Plate LayIn Wireway without knockouts, 8.00x8.00, Gray, Mild Steel
Product Type
Plate Closure No Kos Gy MS 8X2.5
Short Description
Closure Plate without knockout
Additional Information
Ip Rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88GCPNK
GTIN
00783510528409
UPC
783510528409
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate;Commercial Lay-in Hinged-Cover Type 1 Wireway
Packaging
Weight per each
1.78
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
35 View Store

* All prices subject to change.

Begin Live Chat