F88GCPNKGV - 8X8 N1 GLV End PLT, No Ko

Nvent Hoffman

  • $20.46 (Each)
  • $20.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88GCPNKGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88GCPNKGV
Description
8X8 N1 GLV End PLT, No Ko
Closure Plate, 8.00X8.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510888602 / 00783510888602
Weight per unit
28.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Resources
Images
 
 
F88GCPNKGV - Small Image
 
F88GCPNKGV - Large Image
Other Links
 
 
F88GCPNKGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
Closure Plate W/O Knockouts
Description
8X8 N1 GLV END PLT,NO KO
Features
Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.
extra long description
NVENT HOF F88GCPNKGV Closure Plate
Long Description
Closure Plate, 8.00x8.00, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F88GCPNKGV
Brand
Nvent Hoffman
GTIN
00783510888602
UPC
783510888602
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
28.8
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat