F88T136GV - 8X8X36 N1 GLV SC STRT SCT

Nvent Hoffman

  • $153.56 (Each)
  • $153.56 (Each)

  • $614.24 (Per 4)
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
F88T136GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88T136GV
Description
8X8X36 N1 GLV SC STRT SCT
Straight Section Layin Flat Cover Type 1 No Kos, 8X8X36, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510887209 / 00783510887209
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.56 (Each)
Standard Packaging
$614.24 (Per 4)
Resources
Images
 
 
F88T136GV - Large Image
Other Links
 
 
F88T136GV - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
36.0IN Straight Section
Description
8X8X36 N1 GLV SC STRT SCT
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F88T136GV 36.0in Straight
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 8x8x36, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F88T136GV
Brand
Nvent Hoffman
GTIN
00783510887209
UPC
783510887209
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
26
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F88T136GV.
Jump To:

Cross Referenced

These items are similar to F88T136GV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836SW Austin Electrical Enclosures 00707353016268
8836 GGV NK Eaton B-Line 782051007251
8836GGVNK Eaton B-Line 00782051007251
3-88SW E-Box 00806101008705
8836-GSC1-NK-NP Milbank 00784572155046
F88T136GV nVent-Thermal Management 00783510887209
8836GGFL Unity Manufacturing 00761515120545
S8836GNK Wiegmann 00786725851928

* All prices subject to change.

Begin Live Chat