GPDL0CKHDL - Locking Handle

Nvent Hoffman

  • $196.20 (Each)
  • $196.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPDL0CKHDL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
GPDLOCKHDL
Description
Locking Handle
Handles, Plastic
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510184377 / 00783510184377
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.20 (Each)
Resources
Images
 
 
GPDL0CKHDL - Small Image
 
GPDL0CKHDL - Large Image
Other Links
 
 
GPDL0CKHDL - Other
 
GPDL0CKHDL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COMPOSITE
Material, Color, and Finish
Color
Black
Finish
Textured
Descriptions
Description
LOCKING HANDLE
Product Type
Padlocking Handle
extra long description
NVENT HOF GPDLOCKHDL PADLOCKING HAN
Features
Composite handles with zinc-coated insert can replace the standard quarter-turn, 3-mm double bit insert on Fusion G7 wall-mount enclosures.
Long Description
Handles, Plastic
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
GPDLOCKHDL
GTIN
00783510184377
UPC
783510184377
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat