HF0916414 - 9" 115V Fitler Fan

Nvent Hoffman

  • $370.09 (Each)
  • $370.09 (Each)
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
HF0916414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF0916414
Description
9" 115V Fitler Fan
HF09 Side-Mount Filter Fan, 115V 70CFM, LT Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510341985 / 00783510341985
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.09 (Each)
Resources
Images
 
 
HF0916414 - Small Image
 
HF0916414 - Large Image
Other Links
 
 
HF0916414 - Other
 
HF0916414 - Other
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
Plastic
amperage rating
0.16/0.14 A
Voltage Rating
115 VAC
Material, Color, and Finish
Housing Material
Non-metallic
Color Code
RAL 7035
Finish
Smooth Matte
Color
Light Gray
Dimensions and Weight
Size
8.19 x 8.21 x 4.15 in
Descriptions
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Description
9" 115V FITLER FAN
Product Type
IP54 9 In FF 115V 7035
extra long description
NVENT HOF HF0916414 IP54 9 in FF 11
Long Description
HF09 Side-Mount Filter Fan, 115V 70CFM, Lt Gray
Additional Information
nominal voltage
115
Ambient Temperature
14 to 131 deg F
flow rate
70 CFM
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HF0916414
GTIN
00783510341985
UPC
783510341985
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
3.18
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat