HF0924414 - 24V, 70CFM SDMT FLTR Fan

Nvent Hoffman

  • $454.71 (Each)
  • $454.71 (Each)

Available from manufacturer.
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
HF0924414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF0924414
Description
24V, 70CFM SDMT FLTR Fan
HF09 Side-Mount Filter Fan, 24V 70CFM, LT Gray
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510341978 / 00783510341978
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.71 (Each)
Stock Availability
Dallas
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
HF0924414 - Other
 
HF0924414 - Other
 
HF0924414 - Other
Images
 
 
HF0924414 - Small Image
 
HF0924414 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.35
Material
Plastic
Voltage Rating
24 VDC
Material, Color, and Finish
Color
Gray
Color Code
RAL 7035
Finish
Lt Gray;Smooth Matte
Housing Material
Non-metallic
Dimensions and Weight
Size
8.19 x 8.21 x 4.15 in
Descriptions
Description
24V,70CFM SDMT FLTR FAN
Extra Long Description
NVENT HOF HF0924414 IP54 9 in FF 24
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Long Description
HF09 Side-Mount Filter Fan, 24V 70CFM, Lt Gray
Product Type
IP54 9 In FF 24V 7035
Short Description
IP54 9 in FF 24V 7035
Additional Information
Flow Rate
70 CFM
Nominal Voltage
24
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HF0924414
GTIN
00783510341978
UPC
783510341978
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
3.18
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area