HG0900404 - 8X8 Exhst Fan Grill

Nvent Hoffman

  • $121.84 (Each)
  • $121.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HG0900404
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HG0900404
Description
8X8 Exhst Fan Grill
HG Filter Fan Exhaust Grille IP54, Fits HF09 Fans 9-Inch, LT Gray, Plastic
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510342272 / 00783510342272
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.84 (Each)
Resources
Images
 
 
HG0900404 - Small Image
 
HG0900404 - Large Image
Other Links
 
 
HG0900404 - Other
 
HG0900404 - Other
 
HG0900404 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Descriptions
Product Type
Ip 54 9IN Exhst Grile Kit 7035
Description
8X8 EXHST FAN GRILL
Features
HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.
Long Description
HG Filter Fan Exhaust Grille IP54, fits HF09 fans 9-inch, Lt Gray, Plastic
extra long description
NVENT HOF HG0900404 IP 54 9IN EXHST
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HG0900404
GTIN
00783510342272
UPC
783510342272
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat