LHC151512SS - 150X150X120MM N4X HC

Nvent Hoffman

  • $557.84 (Each)
  • $557.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHC151512SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
LHC151512SS
Description
150X150X120MM N4X HC
Inline Hinged Cover 1/4-Turn Latch Type 4X, 150X150X120MM, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510618100 / 00783510618100
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$557.84 (Each)
Resources
Other Links
 
 
LHC151512SS - Other
 
LHC151512SS - Other
 
LHC151512SS - Other
 
LHC151512SS - Other
Images
 
 
LHC151512SS - Small Image
 
LHC151512SS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
5.91
Size
150x150x120mm
Depth
4.72
Height
5.91
Descriptions
Product Type
Stainless Encl. 150X150X120MM
Description
150X150X120MM N4X HC
Features
Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
extra long description
NVENT HOF LHC151512SS Stainless Enc
Long Description
InLine Hinged Cover 1/4-Turn Latch Type 4X, 150x150x120mm, Brushed, Stainless 304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
LHC151512SS
GTIN
00783510618100
UPC
783510618100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Hygienic Environments; Controls and Drives
nema rating
4X Watertight, corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat