RHJ1614HWPL2LG - 16X14X7 FG N4X RSD HC

Nvent Hoffman

  • $387.13 (Each)
  • $387.13 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHJ1614HWPL2LG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
RHJ1614HWPL2LG
Description
16X14X7 FG N4X RSD HC
Type 4X Raised Cover With Latche, Fiberglass Material, Wall Mount, Light Gray, 15.62 In Overall Width, 13.62 In Overall Length, 7.24 In Overall Height, 10.0 LB
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510158668 / 00783510158668
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.13 (Each)
Resources
Images
 
 
RHJ1614HWPL2LG - Small Image
 
RHJ1614HWPL2LG - Large Image
Specifications Sheets
 
 
RHJ1614HWPL2LG - Specification Sheet
Other Links
 
 
RHJ1614HWPL2LG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Cover Type
Raised Cover
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
13.62 in;346 mm
Depth
7.24
Width
13.62
Height
15.62
Size
17.31x15.30x8.19 in
Descriptions
Description
16X14X7 FG N4X RSD HC
Product Type
Type 4x Raised Cover With Latche
Long Description
Type 4x Raised Cover With Latche, Fiberglass Material, Wall Mount, Light Gray, 15.62 in Overall Width, 13.62 in Overall Length, 7.24 in Overall Height, 10.0 lb
Short Description
NEMA Type 4X, Raised Cover, Light Gray
Special Features
Enclosures Feature A Raised, Hinged, Overlapping Cover Design That Ensures A More-Secure Seal and Offers Increased Internal Space For Mounting Components. Available With Solid and Window Covers. Latches Provide Easy Access and Security.;compression-molded fiberglass construction, overlapping raised solid- and window-covers, windows are clear polycarbonate, cover fastens with padlockable type 316 Stainless Steel latches, type 304 Stainless Steel piano hinges, integral mounting brackets, enclosures protect e
Features
Enclosures feature a raised, hinged, overlapping cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with solid and window covers. Latches provide easy access and security.
extra long description
NVENT HOF RHJ1614HWPL2LG TYPE 4X, R
Additional Information
Enclosure Type
NEMA Type 4X
ip rating
IP66
Overall Width
15.62 in;396 mm
Overall Height
7.24 in;184 mm
Mounting Type
Wall Mount
Standards Met
UL 508A Listed;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;cUL Listed per CSA C22.2 No 94;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;Enclosure flammability per UL 508A;NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13;CSA File No. 217184:Type 3, 3R, 4, 4X, 12, 13;IEC 60529, IP66
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
RHJ1614HWPL2LG
GTIN
00783510158668
UPC
783510158668
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Availability
Status
Inactive
Packaging
Weight
10.0 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Electrical
nema rating
4X Watertight, corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat