RVJ1614HWPL2 - RVJ1614HWPL2

Nvent Hoffman

  • $413.00 (Each)
  • $413.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RVJ1614HWPL2
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
RVJ1614HWPL2
Description
RVJ1614HWPL2
RVJ Raised Opaque Cover Type 4X, 17.32X15.32X6.67, LT Gray, FRP, HWPL
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
635394008662 / 00635394008662
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.00 (Each)
Resources
Images
 
 
RVJ1614HWPL2 - Small Image
 
RVJ1614HWPL2 - Large Image
Other Links
 
 
RVJ1614HWPL2 - Other
 
RVJ1614HWPL2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color Code
RAL 7035
Color
Light Gray
Finish
Smooth Matte
Style
Stainless steel continuous hinge and stainless steel padlockable latch
Dimensions and Weight
Width
15.32
Height
17.32
Depth
6.67
Descriptions
Long Description
RVJ Raised Opaque Cover Type 4X, 17.32x15.32x6.67, Lt Gray, FRP, HWPL
Product Type
RVJ1614 HNG RSDPLLTCH FRP
extra long description
HOF/VES RVJ1614HWPL2 RVJ1614 HNG R
Features
RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Description
RVJ1614HWPL2
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
RVJ1614HWPL2
GTIN
00635394008662
UPC
635394008662
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat