TB3R203 - 23X12X4.5 N3R 200A, 600W 4BRS TRML BX

Nvent Hoffman

  • $471.41 (Each)
  • $471.41 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB3R203
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
TB3R203
Description
23X12X4.5 N3R 200A, 600W 4BRS TRML BX
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 In Overall Width, 12 In Overall Length, 23 In Overall Height, 1 Knockout, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121327 - Electrical terminal enclosure
UPC/GTIN
783510144463 / 00783510144463
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$471.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Other Links
 
 
TB3R203 - Other
 
TB3R203 - Other
Images
 
 
TB3R203 - Small Image
 
TB3R203 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wire Size
(6) #6 - 350 MCM
Number of Phases
3
Phase
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Color Code
ANSI 61
Dimensions and Weight
Overall Length
12 in;305 mm
Width
14
Height
23
Size
23.00x12.00x4.50 in
Depth
4.5
Descriptions
Description
23X12X4.5 N3R 200A,600W 4BRS TRML BX
Product Type
Terminal Box
Long Description
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 in Overall Width, 12 in Overall Length, 23 in Overall Height, 1 Knockout, 20 lb/EA
Short Description
Terminal Box, Gray, 12.00 x 4.50 x 23.00 in, NEMA 3R
Special Features
Drip-Shield Top and Seam-Free Sides;Removable Cover
Features
Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.
extra long description
NVENT HOF TB3R203 3R Terminal Box 2
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized;Polyester Powder Pain
ip rating
IP32
Overall Width
4.50 in;114 mm
Overall Height
23 in;584 mm
Knockouts
Yes
Number of Knockouts
1
Standards Met
UL 1773 Listed;File No. E256098;UL 50;50E Listed;UL File No. E27525;cuL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
amps
200
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
TB3R203
GTIN
00783510144463
UPC
783510144463
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Utility cabinets
Packaging
Weight
20 lb/EA
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
nema rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
15 View Store

A-L

Location Stock Available
Dumas
2 View Store

M-Z

Location Stock Available
Plainview
2 View Store

* All prices subject to change.

Begin Live Chat