TB3R403 - 27X16X5 N3R 400A, 600W 4BRS TRML BX

Nvent Hoffman

  • $958.12 (Each)
  • $958.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB3R403
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
TB3R403
Description
27X16X5 N3R 400A, 600W 4BRS TRML BX
Terminal Box 3-Phase Type 3R, 27.00X16.00X5.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121327 - Electrical terminal enclosure
UPC/GTIN
783510144487 / 00783510144487
Weight per unit
41.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$958.12 (Each)
Resources
Images
 
 
TB3R403 - Small Image
 
TB3R403 - Large Image
Other Links
 
 
TB3R403 - Other
 
TB3R403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
20.5
Height
27
Size
27.00x16.00x5.00 in
Depth
6
Descriptions
Description
27X16X5 N3R 400A,600W 4BRS TRML BX
Product Type
3R Terminal Box 400 Amp 3 PH
Features
Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.
extra long description
NVENT HOF TB3R403 3R Terminal Box 4
Long Description
Terminal Box 3-Phase Type 3R, 27.00x16.00x5.00, Gray, Steel
Additional Information
amps
400
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
TB3R403
GTIN
00783510144487
UPC
783510144487
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
41.16
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat