UU756030 - 775X612X329MM N4X FG SLD DR HC

Nvent Hoffman

  • $2331.43 (Each)
  • $2,331.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UU756030
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
UU756030
Description
775X612X329MM N4X FG SLD DR HC
Ultrx Enclosure Solid Door Type 4X, 750X600X300MM, LT Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510337001 / 00783510337001
Weight per unit
43.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,331.43 (Each)
Resources
Images
 
 
UU756030 - Large Image
 
UU756030 - Small Image
Other Links
 
 
UU756030 - Other
 
UU756030 - Other
 
UU756030 - Other
 
UU756030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
24.09
Depth
12.95
Height
30.51
Size
30.51 x 24.09 in
Descriptions
Description
775X612X329MM N4X FG SLD DR HC
extra long description
NVENT HOF UU756030 Enclosure 750x60
Product Type
Enclosure 750X600X300MM
Features
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.
Long Description
Ultrx Enclosure Solid Door Type 4X, 750x600x300mm, Lt Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
UU756030
GTIN
00783510337001
UPC
783510337001
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
43.7
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat