VJ606HWPL1 - VJ606HWPL1

Nvent Hoffman

  • $172.81 (Each)
  • $172.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VJ606HWPL1
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
VJ606HWPL1
Description
VJ606HWPL1
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
635394014083 / 00635394014083
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.81 (Each)
Resources
Images
 
 
VJ606HWPL1 - Small Image
 
VJ606HWPL1 - Large Image
Other Links
 
 
VJ606HWPL1 - Other
 
VJ606HWPL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Style
Stainless steel continuous hinge with padlock latches
Dimensions and Weight
Depth
4.92
Height
7.32
Width
7.32
Descriptions
Product Type
VJ606 HNGD PLLTCH FRP
extra long description
HOF/VES VJ606HWPL1 VJ606 HNGD PLLT
Features
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Description
VJ606HWPL1
Long Description
VJ Flat Opaque Cover Type 4X, 7.32x7.32x4.9, Lt Gray, FRP, HWPL
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
VJ606HWPL1
GTIN
00635394014083
UPC
635394014083
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat