120800 - Batt-Sla 6V 5.5A/90M 10-12ah

Dual-Lite

  • $32.76 (Each)
  • $32.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
120800
Manufacturer
Dual-Lite
Manufacturer's Part Number
0120800
Description
Batt-Sla 6V 5.5A/90M 10-12ah
Dual-Lite Approved, Battery Type=Sealed Lead-Acid, Black, 10-12 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: ¼ In F2 Faston Terminal. Only Batteries Approved By Dual-Lite Are Authorized For Use With Dual-Lite Products.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26111707 - Lead acid batteries
UPC/GTIN
782520849207 / 00782520849207
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Resources
Other Links
 
 
120800 - Other
 
120800 - Other
Images
 
 
120800 - Large Image
 
120800 - Large Image
 
120800 - Small Image
Attachments
 
 
120800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.01
Height
4.01
Length
6.01
Size
6.01 in x 2.01 in x 4.01 in
Descriptions
Description
BATT-SLA 6V 5.5A/90M 10-12AH
Long Description
Dual-Lite approved, Battery Type=Sealed Lead-acid, Black, 10-12 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: ¼ in F2 Faston terminal. Only batteries approved by Dual-Lite are authorized for use with Dual-Lite products.
Product Type
6V, 10-12AH, Sealed Lead Acid
extra long description
DUAL 0120800 6V, 10-12Ah, Sealed Le
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
0120800
GTIN
00782520849207
UPC
782520849207
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
4.14
Weight per each
4.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat