AWW44324EU - 4L Wrap Around

Col

  • $71.62 (Each)
  • $71.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWW44324EU
Manufacturer
Col
Manufacturer's Part Number
CL441019H000000
Description
4L Wrap Around
Low Profile Wraparound, 32T8 Bulb Shape, 4 FT Length, 14-5/8 In Width, 2-25/32 In Height, 120 to 277 V Ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/EAN/GTIN
078531004873 / 0078531004873 / 00078531004873
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.62 (Each)
Resources
Images
 
 
AWW44324EU - Small Image
 
AWW44324EU - Large Image
 
AWW44324EU - Large Image
Specifications Sheets
 
 
AWW44324EU - Specification Sheet
Attachments
 
 
AWW44324EU - Specification Sheet
Other Links
 
 
AWW44324EU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Ballast Type
Electronic
Lamp Wattage
32 W;30 W;28 W;25 W
Number of Lamps
4
Material, Color, and Finish
Finish
Baked White Enamel
Housing Material
Heavy Gauge Steel
Dimensions and Weight
Length
4 ft
Width
14-5/8 in
Height
2-25/32 in
Descriptions
Description
4L WRAP AROUND
Product Type
Low Profile Wraparound
Long Description
Low Profile WrapaRound, 32T8 Bulb Shape, 4 ft Length, 14-5/8 in Width, 2-25/32 in Height, 120 to 277 V ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Features
The AW is a low profile wraparound fixture that offers two, three, or four lamp cross sections. The lens can hinge from either side and features a clear acrylic prismatic diffuser.
Short Description
Low Profile Wraparound, 32T8, 120 to 277 VAC, 32;30;28;25 W
Special Features
Hinges from either Side;Clear Acrylic Prismatic Diffuser with Flat Bottom and Vertical Sides
extra long description
HCI CL441019H000000 AWW4-432-4EU
Additional Information
bulb shape
32T8
start type
Instant Start
Mounting Type
Ceiling Mount
Standards Met
UL Listed 1598, 924;cUL Listed;CSA Certified;NEC/CEC Compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
CL441019H000000
Brand
Hubbell Lighting, Inc.
GTIN
00078531004873
UPC
078531004873
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Damp Locations;Commercial Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat