BUL1L4KU - 21W Led BLT Flood 40K 1886LM 120-277V

Hubbell Lighting Outdoor

  • $241.56 (Each)
  • $241.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUL1L4KU
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
BUL-1L4K-U
Description
21W Led BLT Flood 40K 1886LM 120-277V
00785988031993|0007859|00785988031993|78598803199|03199|BUL1L4KU|Hli BUL1L4KU|Hli Solution BUL1L4KU|Hli Solutions Bul1l4ku
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988031993 / 00785988031993
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.56 (Each)
Resources
Other Links
 
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
 
BUL1L4KU - Other
Images
 
 
BUL1L4KU - Large Image
 
BUL1L4KU - Small Image
 
BUL1L4KU - Large Image
 
BUL1L4KU - Large Image
Attachments
 
 
BUL1L4KU - Specification Sheet
Brochures
 
 
BUL1L4KU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 to 277
Material, Color, and Finish
Color
Not Applicable
Descriptions
Product Type
Led Bullet Flood 4K CCT Nom 1900 Lum
Description
21W LED BLT FLOOD 40K 1886LM 120-277V
extra long description
HUB-LT BUL-1L4K-U LED bullet flood
Long Description
00785988031993|0007859|00785988031993|78598803199|03199|BUL1L4KU|HLI BUL1L4KU|HLI Solution BUL1L4KU|HLI Solutions BUL1L4KU
Special Features
N/A
Additional Information
Fixture Type
Landscape;Floodlighting
dimensions
CN
battery
NA
Manufacturer Information
Brand
Hubbell Lighting, Inc.
Manufacturers Part Number
BUL-1L4K-U
sub brand
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
GTIN
00785988031993
UPC
785988031993
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Landscape;Floodlighting
Trade Size
aperture size
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
Knuckled Swivel (1/2" threaded coupling)
standard
CSA;Wet listed;Damp Listed
Application
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat